7-1/2 in. Plier

Stanley

Max Steel® 7-1/2 in. Plier

Brand image
Stanley

Max Steel® 7-1/2 in. Plier

  • Part #S89859
  • Item #2864664
  • Manufacturer Part #89-859
3.3 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra-slim head design
  • Meets ANSI specifications
  • Accesses hard-to-reach spaces
  • Drop-forged high-quality carbon steel provides a durable cutting edge
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws

Specifications

Collection:
Max Steel®
Color Finish Name:
Black, Yellow
Jaw Depth (in):
7-1/2 in
Length:
7-1/2 in
Material:
Carbon Steel
Number of Tools Included:
1
Tool Type:
Diagonal Cutting Pliers