8-1/16 x 0.88 in. Plier

Stanley

Max Steel® 8-1/16 x 0.88 in. Plier

Brand image
Stanley

Max Steel® 8-1/16 x 0.88 in. Plier

  • Part #S89870
  • Item #2864951
  • Manufacturer Part #89-870
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra-slim head design
  • Meets ANSI specifications
  • Accesses hard-to-reach spaces
  • Drop-forged high-quality carbon steel provides a durable cutting edge
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws

Documents


Specifications

Color Finish Name:
Black, Yellow
Jaw Capacity (in):
0.88 in
Jaw Depth (in):
8 in
Length:
8-1/16 in
Material:
Carbon Steel
Number of Tools Included:
1
Style Name:
Max Steel®
Thickness:
0.5 in
Tool Type:
Long Nose Pliers

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';