DESCRIPTION

  • Machined jaw faces
  • High pivot design for leverage
  • Ideal for gripping and twisting wire or other general applications
  • Easier cutting

Stanley Max Steel® 8-1/2 in. Plier

S89864

Manufacturer Part #: 89-864

Length:

8-1/2 in

SPECIFICATIONS

Application
Gripping, Twisting, Wire
Collection
Max Steel®
GSA Approved
No
Handle Length in
6 in
Number of Tools Included
1
Tool Type
Lineman's Pliers
Type
S89864

Print