Stanley
Mini Plier Set in Black 6 Piece
Part #S84079 | Item #2859602 | Manufacturer Part #84-079
$28.41
EACH
Product Details
- Pliers set designed for grasping, bending and cutting
- Oil-resistant dipped handle allows for a comfortable grip
- Drop forged steel is strong and durable
Specifications
Color Finish: [Black, Yellow]
Color Finish Category: Blacks
Material: Forged Steel
Number Of Pieces: 6 Piece
Number of Tools Included: 6
Tool Type: Pliers