DESCRIPTION

  • Bins can be stacked or nested
  • Hangers allow for hanging of bins on wall for easy access
  • Polypropylene construction
  • Set of 4
  • Size: Medium

Stanley Nestable/Stackable with Hanger

S057304R

Length:

SPECIFICATIONS

Color Finish
Black
Height
12-3/5 in
Length
9-2/5 in
Material
Plastic
Material Type
Polypropylene
Width
5-9/10 in

Starting at
$10.82
EACH
  • QUANTITY

DOCUMENTS