Open Tote in Black, Grey and Red

You last purchased this on
 
Stanley

Fatmax® Open Tote in Black, Grey and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Fatmax® Open Tote in Black, Grey and Red

  • Fast #
  • Part #S518160M
  • Item #3267909
  • Manufacturer Part #518160M
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of durable, 600 x 600 denier polyester fabric
  • Integrated plastic structure reinforcements on side/end
  • 18-7/8 in. L x 10-1/4 in. W x 13-3/4 in. H
  • Walls create a non-collapsing design
  • Open top allows for easy access to bag contents
  • Heavy duty, riveted steel handle
  • Bottom made of tough wear and water resistant plastic
  • Requires Certification

Documents


Specifications

Collection:
Fatmax®
Color Finish Name:
Black, Grey
Height:
13 in
Length:
18 in
Material:
Plastic
Material Type:
Polyester, Polypropylene
Number of Compartments:
10
Tool Storage Type:
Tote
Width:
9-9/10 in