DESCRIPTION

  • Durable body with slip-resistant textured grip
  • Electroplated reflector combined with a shatter-proof lens provides a strong focused beam
  • IP 4 level weather resistance prevents water from entering the flashlight in outdoor conditions
  • Rear on/off switch for comfortable access
  • Wrist band lanyard included to help prevent flashlight from being dropped

Stanley Perform Flashlight Pocket Inspector

S95151

Battery Size:

AA

SPECIFICATIONS

Battery Size
AA
Color Finish
Yellow/Black
Material
Aluminum, Rubber
Power Source
Battery

Starting at
$27.85
EACH
  • QUANTITY

DOCUMENTS