DESCRIPTION

  • Bi-material grip
  • Ideal for toy assembly, battery compartments, eyeglasses, electronics and cell phones
  • Includes slotted 5/32" and 1/8", Phillips #1 and #2
  • Magnetic bits attract and hold small screws
  • Pocket size with clip

Stanley Pocket Screwdriver

S66344

Bit Sizes:

SPECIFICATIONS

Bit Sizes
5/32 in
Color Finish
Black, Yellow

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.52
EACH
  • QUANTITY

DOCUMENTS