This product requires certification to purchase.

25Ft Engineer Scale Powerlock Tape

Stanley

PowerLock® 25Ft Engineer Scale Powerlock Tape

  • Fast #
  • Part #S36081T
  • Item #9504499
  • Manufacturer Part #36-081T
4.7 out of 5 Customer Rating
Brand image
Stanley

PowerLock® 25Ft Engineer Scale Powerlock Tape

  • Fast #
  • Part #S36081T
  • Item #9504499
  • Manufacturer Part #36-081T
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Secure blade lock keeps blade in place for accurate measurements
  • Engineers scale to help measure in tenths of an inch
  • Stands up to abrasion and repeated use with durable full tape blade coating
  • 25 ft. tape measure
  • Tru-zero hook
  • Requires Certification
Dimensions & Measurements
Length
25 ft
Width
1 in
Characteristics & Features
Collection
PowerLock®
Material
Mylar
Tool Type
Tape Measure
Warranty & Product Information
Type
S36081
UPC
076174360813