DESCRIPTION

  • Allows up to 15% more torque to be applied to the fastener
  • Arched surface which spreads the force over a 400% larger contact area to help prolong life
  • Boxed end: Torqueplus
  • Locking groove to help prevent slippage
  • No ribs or serrations to damage fasteners
  • Open End: Anti-slip design (ASD)
  • Provides a better grip on worn, rounded fasteners
  • Reduces risk of fastener rounding

Stanley-Proto 1-1/8 in. 12-Point Combination Wrench

PJ1236ASD

Length:

SPECIFICATIONS

Length
15-7/8 in
Maximum Capacity
1-1/8 in
Number Of Points
12-point

Starting at
Call for Pricing
  • QUANTITY