DESCRIPTION

Stanley-Proto 1/2 in. Drive 6 Point Deep Impact Socket

PJ73H

Socket Size:

SPECIFICATIONS

ASME Specifications
ASME B107.110-2012
Drive Size
1/2 in
Number Of Points
6-point
Socket Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY