14-1/2 in. Tote Tool Bag
14-1/2 in. Tote Tool Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomically designed leather handle
- Fourteen internal storage loops for maximum organization
- Rigid and waterproof plastic bottom
- Adjustable saw compartment with self-adhesive strips
- Weather flap protects tools and conveniently tucks away
- Ten external storage pockets
- Special storage partition for 12 screwdrivers
Specifications
- Depth:
- 9-1/2 in
- Height:
- 14-1/2 in
- Material:
- Plastic, Leather
- Type:
- PJ120TB