DESCRIPTION

  • Features concentric openings, large clearance holes, and tight nut end tolerances
  • Specially heat treated for the correct balance of strength and durability
  • This 6 point socket has a drive size of 1/2" and a socket size of 15/16"

Stanley-Proto 15/16 x 1/2 in. 6 pt Socket Drive

PJ7330H

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B107.2
Drive Size
1/2 in
Length
3-1/2 in
Material
Alloy Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS