DESCRIPTION
- Not intended to bear any load
- One-piece construction, no loose parts
- The crush gauge on the pin helps indicate when a socket is excessively worn and should be replaced
- Used to help secure sockets onto drive tools
Stanley-Proto 3/4 in. Retainer Ring Cut Groove Drive Grooved
PJRR07523
Length:
SPECIFICATIONS
- Drive Size
- 3/4 in
- Length
- 1-5/8 in
- Material
- Resin
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday