DESCRIPTION

  • Proto®
  • 3 piece set
  • Fits 4, 6 and 12 point fasteners
  • 12 point flare nut box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners
  • Flare nut box ends incorporate the TorquePlus™ system
  • Includes: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" and tool roll

Stanley-Proto 3-Piece Nut Wrench Set

PJ3760T

Manufacturer Part #: J3760T

Number Of Pieces:

3 Piece

SPECIFICATIONS

Capacity
3/8 in
Number Of Pieces
3 Piece
Number of Tools Included
3
Type
PJ3760T
Wrench Type
Combination

Print