DESCRIPTION

Stanley-Proto 3/4 x 6-7/8 in. Cut Cold Chisel

PJ86A58

Manufacturer Part #: J86A5/8

Length:

5-3/8 in

SPECIFICATIONS

Application
Metal
Length
5-3/8 in
Number Of Pieces
1 Piece
Tool Type
Chisel
Weight
0.54
Width
3/4 in

Print