3/8 in. Hex Bit Socket
3/8 in. Hex Bit Socket
Frequently Purchased Together
Product Details
- Hex opening holds the bit, allowing the bit holder to take the torque load
- Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life
Specifications
- Application:
- Industrial
- Bit Length:
- 1-5/8
- Color Finish Name:
- Polished
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Length:
- 2-23/32 in
- Material:
- Forged Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Size:
- 5/32 in
- Socket Size:
- 5/32 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.12 lb