4-31/64 in. Open End Wrench
4-31/64 in. Open End Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15° angle heads
- Special heat-treated alloy steel permits slim shanks for strength and durability
- Satin finish provides corrosion resistance and a slip resistant grip
- Standard open end configuration.
Documents
Specifications
- Capacity:
- 1/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satin
- Length:
- 4-31/64 in
- Material:
- Alloy Steel
- Maximum Capacity:
- 5/16 in
- Number of Tools Included:
- 1
- Size:
- 1/4 in x 5/16 in
- Weight:
- 0.07 lb
- WrenchType:
- Combination