5/8 in. Screw Extractor

You last purchased this on
 
Stanley-Proto

5/8 in. Screw Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

5/8 in. Screw Extractor

  • Fast #
  • Part #PJ9527
  • Item #258383
  • Manufacturer Part #J9527
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drive into end of broken pipe or fitting
  • Use tap holder or wrench on extractor to turn out broken part
  • 21/32'' drive size
  • Size stamped on extractor refers to drill bit size to be used with that extractor
  • Requires Certification

Specifications

Fits Pipe Size:
5/8 in
Length:
4-7/8 in
Number of Tools Included:
1
Tool Type:
Screw Extractor
Type:
PJ9527
Weight:
0.47 lb