DESCRIPTION

  • Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials
  • Side locking hole
  • Socket size stamped on tool for easy identification
  • The TorquePlus™ allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • This 6 point socket has a drive size of 1/2'' and a socket size of 7/8''

Stanley-Proto 7/8 x 1/2 in. Drive Deep Impact Socket

PJ7328H

Length:

SPECIFICATIONS

Color Finish
Black
Drive Size
1/2 in
Length
3-1/2 in
Material
Alloy Steel
Socket Size
7/8 in

Starting at
Call for Pricing
  • QUANTITY