DESCRIPTION

  • Extra wide jaw capacity expands to 1 1/8''
  • For use where non-plated products are required
  • Non-reflective
  • Square jaw opening provides strength and tight fit

Stanley-Proto Protoblack™ 8 in. Adjustable Wrench in Black

PJ708S

Color Finish

 

SPECIFICATIONS

Collection
Protoblack™
Color Finish
Black
Length
8 in
Maximum Capacity
1-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS