DESCRIPTION

  • Reversing lever designed for quick, one hand operation
  • Thin head design for access into tight work areas
  • Unique 24-tooth gear design provides 15° ratcheting angle while maximizing ultimate torque

Stanley-Proto Classic Pear Head Ratchet

PJ5249

Drive Size:

3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI B107.10M
ASME Specifications
ASME B107.10M
Drive Size
3/8 in
Length
7 in
Weight
61/100

Starting at
$43.11
EACH
  • QUANTITY

DOCUMENTS