DESCRIPTION

  • Induction hardened cutting edges
  • Jaws are 15/32" thick and 7/8" wide when closed
  • Plastisol grips for added comfort
  • Thin narrow jaws for access in tight areas

Stanley-Proto Diagonal Plier with Grip

PJ207G

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B107.11M
Handle Material
Rubber
Length
7-5/16 in
Material
Forged Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS