DESCRIPTION
- 1/2'' drive size
- Ball and spring design which allows for a 30° working angle
- Designed to withstand the high torque and force associated with impact tools in repetitive application
- Smooth 360° rotation
- Two through holes and a groove to accept a Proto® retaining ring or pin and an o-ring to help secure the socket to the drive tool anvil
- Used wherever powered drive tools are used to install or remove fasteners
Stanley-Proto Drive Impact Universal Joint
PJ74470P
Length:
SPECIFICATIONS
- Color Finish
- Black
- Length
- 2-19/32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday