Proto® 1/2 in. Impact Drive 12 Point Socket Set

Part #PJ74104  |  Item #2241245  |  Manufacturer Part #J74104

$197.06 EACH

Drive Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • TorquePlus™ design
  • Includes 3/8" through 1 1/4" sockets in 1/16" increments
  • Six point

Specifications

ASME Specifications: ASME B107.110 2012

Application: Stubborn or Damaged Fasteners

Collection: Proto®

Color Finish: Black Oxide

Color Finish Category: Blacks

Drive Size: 1/2 in

Material: Alloy Steel

Number Of Pieces: 15 Piece

Number Of Points: 6-point

Origin: Domestic

Socket Size: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Tool Type: Socket Set

Weight: 6.44