1/2 in. Pear Head Ratchet

You last purchased this on
 
Stanley-Proto

Proto® 1/2 in. Pear Head Ratchet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

Proto® 1/2 in. Pear Head Ratchet

  • Fast #
  • Part #PJ5450HTC
  • Item #7914231
  • Manufacturer Part #J5450HTC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
  • 90 tooth count allows for 4 degree arc swing.
  • ASME B107.10M Specifications
  • Low profile reversing lever design for quick, one hand operation.
  • Knurled bands allow for increased grip and slip resistance.
  • Contoured, ergonomically designed handle for comfort.
  • Full polish finish for superior comfort and easy clean up.
  • Made in the U.S.A
  • Requires Certification

Specifications

ASME:
ASME B107.110 2012
Application:
Aerospace
Collection:
Proto®
Color Finish Category:
Stainless Steel
Color Finish Name:
Full Polish
Drive Size:
1/2 in
Drive Type:
Square
Handle Type:
Knurled
Length:
17-11/16 in
Material:
Alloy Steel
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Ratchet
UL Listed:
No
Weight:
2.52 lb