Stanley-Proto
Proto® 3/8 in. Socket Set
Part #PJ5250HTC | Item #7914233 | Manufacturer Part #J5250HTC
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 1225
How to get it:
Product Details
- 90 tooth count allows for 4 degree arc swing.
- Double nickel chrome plated for enhanced corrosion protection.
- Small, pear head design for access in tight, hard-to-reach work areas.
- Full polish finish for superior comfort and easy clean up.
- Contoured, ergonomically designed handle for comfort.
- Low profile reversing lever design for quick, one hand operation.
- Knurled bands allow for increased grip and slip resistance.
- ASME B107.10M Specifications
- Made in the U.S.A
Specifications
ASME Specifications: ASME B107.110 2012
Application: Aerospace
Collection: Proto®
Color Finish: Full Polish
Color Finish Category: Stainless Steel
Drive Size: 3/8 in
Drive Type: Square
Handle Type: Knurled
Length: 12-39/64 in
Material: Alloy Steel
Number of Tools Included: 1
Origin: Domestic
Tool Type: Ratchet
UL Listed: No
Weight: 0.83