3/8 in. Drive Socket Set (1-Tool)

Stanley-Proto

Proto® 3/8 in. Drive Socket Set (1-Tool)

Brand image
Stanley-Proto

Proto® 3/8 in. Drive Socket Set (1-Tool)

  • Part #PJ52224
  • Item #4406792
  • Manufacturer Part #J52224
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20 piece set
  • 3/8" drive
  • Metric
  • The Torque Plus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The Torque Plus™ design
  • Includes 6mm through 19mm sockets, universal joint, 2 extensions, hinged and speed handles, ratchet, and case
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • 12 point
  • The Torque Plus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

ASME:
ASME B107.500, ASME B107.5M
Application:
Stubborn or Damaged Fasteners
Color Finish Category:
Stainless Steel
Color Finish Name:
Full Polish
Drive Size:
3/8 in
Number Of Points:
12-point
Number of Pieces:
20 Piece
Number of Tools Included:
1
Origin:
Domestic
Socket Size:
39/100 in, 43/100 in, 47/100 in, 51/100 in, 11/20 in, 59/100 in, 63/100 in, 67/100 in, 71/100 in, 3/4 in, 31/100 in, 7/20 in
Style Name:
Proto®
Tool Type:
Socket Set
Weight:
7.97

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';