3/8 x 1/2 in. Adapter
Proto® 3/8 x 1/2 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black oxide finish
- 3/8" F x 1/2" M.
Specifications
- ASME:
- ASME B107.110-2012
- Collection:
- Proto®
- Color Finish Name:
- Polished
- Drive Size:
- 3/8 in
- Length:
- 1-7/16 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Socket Adapter
- Type:
- B34966
- Weight:
- 0.11 lb