DESCRIPTION

Stanley-Proto Proto® 5-1/2 x 3/8 x 7/16 in. Ratcheting Box Wrench

PJ1192TA

Manufacturer Part #: J1192T-A

Length:

5-1/2 in

SPECIFICATIONS

Capacity
3/8 in
Collection
Proto®
GSA Approved
No
Length
5-1/2 in
Maximum Capacity
7/16 in
Number of Tools Included
1
Size
3/8 in x 7/16 in
Wrench Type
Box Wrench

Print