7/32 x 3/8 in. Drive Hex Bit Socket

Stanley-Proto

Proto® 7/32 x 3/8 in. Drive Hex Bit Socket

Brand image
Stanley-Proto

Proto® 7/32 x 3/8 in. Drive Hex Bit Socket

  • Part #PJ4990732
  • Item #243838
  • Manufacturer Part #J49907/32
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Which helps minimize distortion for a long life.
  • Hex opening holds the bit, allowing the bit holder
  • Made using a heat-treated alloy for wear resistance
  • To take the torque load.

Specifications

Color Finish Name:
Polished
Drive Size:
3/8 in
Length:
2-23/32 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Size:
7/32 in
Socket Size:
7/32 in
Style Name:
Proto®
Tool Type:
Socket
Weight:
0.12 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';