DESCRIPTION

  • Calibrated to +/-3% in clockwise direction and +/-6% in counter clockwise direction
  • Drive size: 1/2"
  • Head has a depth of 1 13/32" and length of 1 7/8 in
  • Meets normal industrial torque applications, general industry, heavy equipment and maintenance
  • Positive locking mechanism to dial and lock in desired torque
  • Thin head design to allow access in tight areas

Stanley-Proto Torque Wrench

PJ6014C

Drive Size:

SPECIFICATIONS

ASME Specifications
ASME B107.14M
Drive Size
1/2 in
Length
27-1/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS