3-1/2 x 15/16 x 1/2 in. 6 pt Socket Drive
TorquePlus™ 3-1/2 x 15/16 x 1/2 in. 6 pt Socket Drive
Frequently Purchased Together
Product Details
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- Proto® 12 point impact sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- Side locking hole
- Socket size stamped on tool for easy identification
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
Documents
Specifications
- ANSI:
- ANSI B107.2
- ASME:
- ASME B107.110-2012
- Collection:
- TorquePlus™
- Color Finish Name:
- Black Oxide
- Depth:
- 1-13/32 in
- Diameter:
- 1-3/8 in
- Diameter - Outside:
- 1-3/8 in
- Drive Size:
- 1/2 in
- Length:
- 3-1/2 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 15/16 in
- Socket Size:
- 15/16 in
- Tool Type:
- Socket
- Weight:
- 0.86 lb