3/4 x 2-1/4 in. Impact Socket

You last purchased this on
 
Stanley-Proto

TorquePlus™ 3/4 x 2-1/4 in. Impact Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

TorquePlus™ 3/4 x 2-1/4 in. Impact Socket

  • Fast #
  • Part #PJ07536
  • Item #2241028
  • Manufacturer Part #J07536
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tight tolerances for snug fit on fastener.
  • Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
  • Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
  • Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
  • Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
  • Requires Certification

Specifications

ASME:
ASME B107.33M
Collection:
TorquePlus™
Color Finish Name:
Black Oxide
Depth:
1-1/2 in
Diameter:
1-3/4 in
Diameter - Outside:
3-5/16 in
Drive Size:
3/4 in
Faucet Connection Size:
1/4 in
Length:
3-1/4 in
Material:
Alloy Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Size:
2-1/4 in
Socket Size:
2-1/4 in
Tool Type:
Socket
UL Listed:
No
Weight:
3.17 lb