3/8 in. Drive Socket Set

You last purchased this on
 
Stanley-Proto

TorquePlus™ 3/8 in. Drive Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

TorquePlus™ 3/8 in. Drive Socket Set

  • Fast #
  • Part #PJ7277A
  • Item #7914226
  • Manufacturer Part #J7277A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented locking feature locks sockets to the extension with exceptional force.
  • Knurled shank provides a slip-resistant grip when hand turning the extension.
  • Solid one-piece design helps prevent the locking components from becoming loose or disengaged.
  • Requires Certification

Specifications

ASME:
ASME B107.110 2012
Collection:
TorquePlus™
Color Finish Category:
Blacks
Color Finish Name:
Black Oxide
Drive Size:
3/8 in
Drive Type:
Square
Number of Pieces:
3 Piece
Origin:
Domestic
Socket Size:
3 in, 6 in, 12 in
Tool Type:
Socket Set
UL Listed:
No
Weight:
1.25 lb