1/2 in. Pear Head Drive Ratchet

You last purchased this on
 
Stanley

Quick-Release™ 1/2 in. Pear Head Drive Ratchet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Quick-Release™ 1/2 in. Pear Head Drive Ratchet

  • Fast #
  • Part #S91930
  • Item #4329441
  • Manufacturer Part #91-930
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick release feature allows for easy changeover while working
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach low-profile quick-release button
  • Durable and strong: forged from high-quality steel and finished in high polish chrome
  • Pear head design allows for great performance
  • Requires Certification

Specifications

Collection:
Quick-Release™
Color Finish Name:
Polished Chrome
Drive Size:
1/2 in
Material:
Forged Steel
Number of Pieces:
2 Piece
Number of Tools Included:
1
Tool Type:
Ratchet