DESCRIPTION

  • Easy carry case for extra blades
  • Locking mechanism to hide blade edges
  • Retractable blade for safety
  • Stainless steel handle to resist corrosion

Stanley Razor Blade Scraper

S28500

Length:

SPECIFICATIONS

Color Finish
Silver
Handle Material
Steel
Length
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS