DESCRIPTION

  • Rubber head minimizes marring and surface damage
  • Tough rubber head molded to a woodhandle

Stanley Rubber Mallet

S57522

Material:

Rubber

SPECIFICATIONS

Color Finish
Black, Brown
Handle Material
Wood
Material
Rubber
Weight
18

Starting at
$13.73
EACH
  • QUANTITY

DOCUMENTS