DESCRIPTION

  • Handle covers blade to protect end users hand
  • Mini Hacksaw™
  • Polypropylene body
  • Required Accessories: Hacksaw Blade: S15904A

Stanley Mini-Hack® Saw

S20807

Teeth Per Inch:

SPECIFICATIONS

Blade Length
10 in
Blade Material
Carbon Steel
Collection
Mini-Hack®
Handle Material
Plastic
Length
10-1/2 in
Teeth Per Inch
32

Starting at
$4.61
EACH
  • QUANTITY

DOCUMENTS