DESCRIPTION

  • Blade is only exposed when knife is in use
  • Designed to be used for opening cartons
  • Interlocking nose to hold blade securely
  • Retracts automatically when pressure on slide button is released

Stanley Interlock® Self Retractable Safety Utility Knife

S10189C

Blade Length:

SPECIFICATIONS

Blade Length
2-1/2 in
Blade Material
Steel
Collection
Interlock®
Color Finish
Orange
Handle Material
Steel
Length
5-5/8 in
Number Of Blades
1

Starting at
$7.88
EACH
  • QUANTITY

DOCUMENTS