DESCRIPTION

  • Easy blade change
  • Great for multi-purpose cutting, camping and outdoor activities
  • Holds standard utility blades
  • Ideal for cutting string, nylon and rope
  • Interlock® nose prevents spreading
  • Patented safety mechanism - only one blade can be used at a time
  • Required Accessories: Blade: S11921
  • Spine lock button for ease and security

Stanley Stanley® Quickslide™ Sport Knife

STA10813

Color Finish

 

SPECIFICATIONS

Collection
Stanley® Quickslide™
Color Finish
Grey
Length
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS