• Cart

DESCRIPTION

  • No exposed metal on face, head or shaft
  • Steel reinforced handle for strength and safety
  • The soft faces prevent marring
  • Uni-Cast™ construction of non-ferrous materials eliminates sparking and won’t absorb liquids

Stanley Steel 11-3/8 in. 18 oz. Dead Blow Hammer

S57531

Head Weight:

10.5

SPECIFICATIONS

Color Finish
Orange
Hammer Type
Dead Blow Hammer
Handle Length in
11-3/8 in
Handle Material
Steel
Head Weight
10.5
Length
11-1/4 in
Material
Rubber
Size
18 oz

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS