DESCRIPTION

  • Hardened, tempered, and polished steel blade
  • Nylon handle resists shattering
  • Permanently fastened full tang blade
  • Type: Stiff

Stanley Stiff Putty Knife

S28140

Blade Length:

3-5/8 in

SPECIFICATIONS

Blade Length
3-5/8 in
Blade Material
Steel
Color Finish
Black
Handle Material
Plastic
Length
7-1/2 in
Width
1-1/4 in

Starting at
$5.39
EACH
  • QUANTITY

DOCUMENTS