DESCRIPTION

  • 6"
  • Blade is epoxy-bonded and ferruled to the handle
  • For cutting plasterboard
  • Self starting point

Stanley Wallboard Saw

S15206

Blade Length:

6-1/4 in

SPECIFICATIONS

Blade Length
6-1/4 in
Blade Material
Steel
Teeth Per Inch
7

Starting at
$5.39
EACH
  • QUANTITY

DOCUMENTS