DESCRIPTION

  • Beveled nail slot at both ends
  • Contoured bar for pulling nails, prying and lifting
  • Polished and beveled cutting edges

Stanley Wonder Bar® Wonder Pry Bar

S55515

Length:

SPECIFICATIONS

Collection
Wonder Bar®
Color Finish
Black, Yellow
Handle Material
Steel
Length
12-3/4 in
Material
Metal
Width
1-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS