Stanley

Wood 34-1/4 in. 8 lb. Sledge Hammer

Part #S56808  |  Manufacturer Part #56-808

Head Weight:

8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double faced

Documents

Specifications

Hammer Type: Sledge

Handle Length in : 34-1/4 in

Handle Material: Wood

Head Material: Forged Steel

Head Weight: 8

Length: 34-1/4 in

Material: Forged Steel

Weight: 8