10-1/4 in. Cast Iron Square Reclaimed Valve Box
10-1/4 in. Cast Iron Square Reclaimed Valve Box
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Height:
- 26-13/100 in
- Length:
- 10-1/4 in
- Material:
- Cast Iron
- Width:
- 9 in