DESCRIPTION

125# Ductile Iron C110 IPT Tap-on-Pipe Blind Flange

DTAPBFML

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.10
AWWA Specifications
AWWA C-110
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
Fits Pipe Size
3 in
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Flange Type
Blind
Material
Ductile Iron
Pressure Class
125#
Size
3 in x 2-1/2 in
Tap Size
2-1/2 in