DESCRIPTION

8 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

TAPBFX

Tap Size:

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111
Application
Water
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fits Pipe Size
8 in
Flange Type
Blind
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
125#
Tap Size
3 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY