18 in. Compression Water Valve Box Fountain Lid
18 in. Compression Water Valve Box Fountain Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 18 in
- Height:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Waterworks Application:
- Water